Shop BRADY
See all product information
Create Account
All Weather Permanent Adhesive Vinyl Label Tape for B30 Printers - 2.25 in. Ochre
- Mfr # B30C-2250-595-OC
- Zoro # G215721513
product price:
$
272.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling; Facility Identification; Floor Marking; Pipe and Valve Marking; Warehouse Marking
Label Color
Ochre
Label Material
Vinyl
Label Media Format
Roll
Label Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B30C-2250-595-OC
- Zoro #
- G215721513
- UPC #
- 754473549039
- Country of Origin
- Mexico
Dimensions
- Width
- 2-1/4 in
- Roll Length
- 100 ft
Details
- Application
- Electrical Labeling; Facility Identification; Floor Marking; Pipe and Valve Marking; Warehouse Marking
- Label Color
- Ochre
- Label Material
- Vinyl
- Label Media Format
- Roll
- Label Finish
- Gloss
- Indoor/Outdoor Usage
- Use
Description
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors. Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases. Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime. 8-10 year average outdoor durability in temperatures from -40°F to 180°F -40°C to 82°C;can be applied as low as 0°F -18°C. A ribbon is required to print this material. Use Part Number B30-R10000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.