All Weather Permanent Adhesive Vinyl Label Tape for B30 Printers 4in Light Blue

  • Mfr # B30C-4000-595-LB

  • Zoro # G908583442


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
4 in
Label Maker Tape Finish
Gloss
Material
Vinyl
Includes
Cartridge of 100 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-4000-595-LB
Zoro #
G908583442
UPC #
888434621301
Country of Origin
Mexico

Dimensions

Width
4 in
Length
4 in
Label Maker Tape Thickness
0.004 in
Size
4 in W x 100 ft L

Details

Item
Label
Label Maker Tape Finish
Gloss
Material
Vinyl
Includes
Cartridge of 100 Feet
Color
Light Blue

Description

Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces, including outdoors Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases. Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime. Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll. A ribbon is required to print this material. Use Part Number B30-R10000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.