All-Weather Permanent Adhesive Vinyl Labels 0.5 in H x 0.75 in W BK/WT RL/140

  • Mfr # M21-11-595-WT

  • Zoro # G515722463


product price:  $30.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M21-11-595-WT
Zoro #
G515722463
UPC #
888434626856
Country of Origin
Mexico

Description

With the ability to last up to 10 years in an outdoor environment, Bradys low shrink vinyl with ultra-aggressive adhesive B-595 is ideal for a wide range of identification applications. Application Versatility - Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures. Industrial Grade - Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime. Difficult Surfaces - Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases. Certifications - RoHS compliant to 2011/65/EU Pass 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. Ideal for labeling electrical equipment, shelves, assets, lockout identification and other industrial surfaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.