
Shop BRADY
All-Weather Permanent Adhesive Vinyl Labels 0.75 in H x 1.5 in W BK/WT RL/91
Mfr # M21-136-595-WT
Zoro # G915722483
product price:Â $34.89
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M21-136-595-WT
Zoro #
G915722483
UPC #
888434626887
Country of Origin
Mexico
Description
With the ability to last up to 10 years in an outdoor environment, Bradys low shrink vinyl with ultra-aggressive adhesive B-595 is ideal for a wide range of identification applications. Application Versatility - Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures. Industrial Grade - Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime. Difficult Surfaces - Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases. Certifications - RoHS compliant to 2011/65/EU Pass 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. Ideal for labeling electrical equipment, shelves, assets, lockout identification and other industrial surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.