All Weather Permanent Adhesive Vinyl Labels 1 in H x 1.9 in W Orange RL/250

  • Mfr # M7-78-595-OR

  • Zoro # G515721701


product price:  $81.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7-78-595-OR
Zoro #
G515721701
UPC #
888434627273
Country of Origin
United States

Description

Get long-lasting durability for indoor/outdoor asset identification with these pre-size vinyl B-595 labels. Engineered to withstand extreme temperatures. Extra durable - labels resist abrasions, chemicals and oils. Long lasting - 8-10 year average outdoor durability in temperatures from -40 to 180°F -40 to 82°C; can be applied as low as 0°F -18°C. High-gloss vinyl labels feature a permanent acrylic adhesive and are thermal transfer printable. Available in white, yellow and orange for multiple applications. For use with M710 printers. Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use Part Number M7-R10000..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.