Shop BRADY
See all product information
Create Account
All Weather Permanent Adhesive Vinyl Labels for B30 Printers Blank 4x6 Yellow
- Mfr # B30-25-595-HDR-YL
- Zoro # G823549158
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Width
5.5 in
Length
5.188 in
Label Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B30-25-595-HDR-YL
- Zoro #
- G823549158
- UPC #
- 888434646526
- Country of Origin
- Mexico
- Item
- Label
- Label Finish
- Gloss
- Label Color
- Black, Yellow on White
Dimensions
- Width
- 5.5 in
- Length
- 5.188 in
Description
Print multilingual headers or customize wording beyond DANGER, WARNING or CAUTION on these low-shrink vinyl, ultra-aggressive adhesive labels with color headers. Ideal for labeling equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive sticks to rough, highly textured, dirty and harsh environment surfaces indoors and out. Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases. Resistant to exposure to chemicals, greases, oils, salt spray, cleaners, detergents and general industrial grime. A ribbon is required to print this material; use part number B30-R10000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.