All-Weather Vinyl Labels 1.90 H x 4 W Blue on White
- Mfr # M6-38-595-AVISO
- Zoro # G423549169
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Width
2.813 in
Length
2.813 in
Label Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M6-38-595-AVISO
- Zoro #
- G423549169
- UPC #
- 888434635902
- Country of Origin
- Mexico
Dimensions
- Width
- 2.813 in
- Length
- 2.813 in
Details
- Label Finish
- Gloss
- Item
- Label
- Label Color
- Blue on White
Description
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Pre-printed headers allow you to quickly create multicolor signs with a single print pass. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces - including outdoors. Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases. Resistant to chemicals, greases and oils, salt spray, cleaners, detergents and general industrial grime. A ribbon is required to print this material - use part number M61-R10010 for the M610 / BMP61 / M611 Label Printers or M7-R10000 for the M710 / BMP71 Label Printers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.