This item is Discontinued.

Brady No Header, Alternative Medicine, 7" W x 10" H, Rectangle, Aluminum 142405

No Header, Alternative Medicine, 7" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 142405
  • Zoro # G9731565
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142405
Zoro #
G9731565
UPC #
754473200770
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.035"

Details

Item
Hospital Sign
Header
No Header
Legend
Alternative Medicine
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
black
Mounting Style
With Mounting Holes
Color
Black/White
Sign Legend Color
Black
Language
English
ANSI Compliant
Yes
Legend Style
Text and Symbol
Double-Sided
No
Material
Aluminum
Legend Alpha Range
A to B
Background Color
Black, White
Subject Matter
Medical/Hospital
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Hospital Sign, Sign Subject Matter Medical and Hospital, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Alternative Medicine, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.