
AMMONIA LTRS LIQ/VAP LOW Pipe Marker Sty 4 BK, BL, GN, OR on YL 4 per Card, 5 PK
Mfr # 105801-PK
Zoro # G908581936
product price:Â $29.55
/pk 5, $5.91/eaKey Features
Width
7 in
Thickness
0.0051 in
Height
1.125 in
Legend
AMMONIA
Material
Polyester with Polyester Overlaminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105801-PK
Zoro #
G908581936
UPC #
888434564516
Country of Origin
United States
Dimensions
Width
7 in
Thickness
0.0051 in
Height
1.125 in
Size
1.125 in H x 7 in W
Details
Item
Pipe Marker
Legend
AMMONIA
Material
Polyester with Polyester Overlaminate
Adhesive
Permanent Acrylic
Application
Pipe and Valve Marking
Color
Black, Blue, Green, Orange on Yellow
Includes
5 Cards
Description
These IIAR-compliant pipe markers come with the traditional yellow background and are recommended for use in labeling ammonia piping and its contents. IIAR pipe markers should include: the marker body AMMONIA, physical state, pressure level, directional arrows, and an ammonia piping abbreviation. Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.. Designed for use on rusty, dirty, wet or rough surfaces and can be used indoors or outdoors on horizontal and vertical pipes. Use with directional arrow pipe markers or banding tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.