Ammonia Pipe Marker, BD, 1 to 2-1/2In, PK4
Mfr # 90420
Zoro # G2285860
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90420
Zoro #
G2285860
UPC #
754473904203
Country of Origin
United States
Dimensions
Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation BD, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.