Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, BD, 3 to 5In

  • Mfr # 90400

  • Zoro # G4741195


product price: $4.65
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90400
Zoro #
G4741195
UPC #
754473904005
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Green
Physical State
Vapor
Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
IIAR Abbreviation
BD
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Language
English
Pressure Level
Low
IIAR System Abbreviation
BD
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
2 1/2 in
Glow In The Dark
No
Finish
Glossy
Pipe Marker Legend
Ammonia
Maximum Pipe O.D.
7 7/8 in
IIAR Pressure Level
Low
Humidity Resistant
No
Adhesive Material
Acrylic
Chemical Resistant
Yes
Water Resistant
No
Pipe Marker Material
Plastic
Printed Language
English
IIAR Phase
VAP
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
ISO 14726
No
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Legend Text Color
Black, Blue, Green, White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation BD, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.