Zoro Homepage

Ammonia Pipe Marker, BD, 8In and Above

  • Mfr # 90440

  • Zoro # G2286420


product price: $8.99
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90440
Zoro #
G2286420
UPC #
754473904401
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Green
Average Outdoor Durability
8 to 10 yr
Pressure Level
Low
Language
English
Adhesive
Yes
Fits Pipe O.D.
8 in and Larger
IIAR Abbreviation
BD
Physical State
Vapor
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
IIAR System Abbreviation
BD
Number of Pipe Markers
1
Printed Language
English
Finish
Glossy
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
8 in
Weather Resistant
Yes
Legend Text Color
Black, Blue, Green, White
Adhesive Style
Permanent
Water Resistant
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
IIAR Pressure Level
Low
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
IIAR Phase
VAP
Pipe Marker Legend
Ammonia
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation BD, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.