Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, CD, 1 to 2-1/2In, PK4

  • Mfr # 90421

  • Zoro # G2297331


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90421
Zoro #
G2297331
UPC #
754473904210
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Language
English
Adhesive
Yes
IIAR Abbreviation
CD
Physical State
Liquid
Pressure Level
High
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
IIAR System Abbreviation
CD
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
ISO 14726
No
Number of Pipe Markers
4
NFPA 99, CGA C-9
No
Humidity Resistant
No
Adhesive Style
Permanent
Minimum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Legend Text Color
Black, Orange, Red, White
Abrasion Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Pipe Marker Package Type
Card
Printed Language
English
ANSI/ASME A13.1
Yes
Glow In The Dark
No
IIAR Phase
LIQ
Protective Coating
No Protective Coating
IIAR Pressure Level
High
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Ammonia
Maximum Pipe O.D.
2 3/8 in
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation CD, IIAR Phase LIQ, IIAR Pressure Level High, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.