Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, CD, 8In and Above, 90441

  • Mfr # 90441

  • Zoro # G6047097


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Orange, Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90441
Zoro #
G6047097
UPC #
754473904418
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange, Red, Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Pressure Level
High
Fits Pipe O.D.
8 in and Larger
Adhesive
Yes
IIAR Abbreviation
CD
Physical State
Liquid
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Language
English
IIAR System Abbreviation
CD
Chemical Resistant
Yes
Pipe Marker Legend
Ammonia
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Legend Text Color
Black, Orange, Red, White
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
ISO 14726
No
UV Resistant
No
Printed Language
English
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Number of Pipe Markers
1
IIAR Pressure Level
High
Glow In The Dark
No
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
IIAR Phase
LIQ
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
8 in
Finish
Glossy
Water Resistant
No
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation CD, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Orange, Red, Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.