Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, DC, 1 to 2-1/2In, PK4

  • Mfr # 90422

  • Zoro # G2298585


product price: $4.99
/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90422
Zoro #
G2298585
UPC #
754473904227
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Physical State
Liquid
Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Language
English
IIAR Abbreviation
DC
Indoor/Outdoor Usage
Indoor/Outdoor
Pressure Level
High
Fits Pipe O.D.
3/4 to 2 3/8 in
IIAR System Abbreviation
DC
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black, Orange, Red, White
Glow In The Dark
No
Minimum Pipe O.D.
3/4 in
Pipe Marker Material
Plastic
Printed Language
English
Water Resistant
No
ISO 14726
No
Pipe Marker Legend
Ammonia
IIAR Pressure Level
High
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
IIAR Phase
LIQ
Finish
Glossy
Chemical Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
ANSI/ASME A13.1
Yes
UV Resistant
No
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
4
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation DC, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.