Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, DC, 2 to 8In

  • Mfr # 57982

  • Zoro # G5437083


product price: $19.79
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57982
Zoro #
G5437083
UPC #
754473579821
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Orange, Red
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pressure Level
High
Average Outdoor Durability
5 to 8 yr
Laminated
Yes
Adhesive
No
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR Abbreviation
DC
Marker Attachment Style
Wrap Around
Physical State
Liquid
IIAR System Abbreviation
DC
Maximum Service Temperature
248 Degrees F
Maximum Pipe O.D.
7 7/8 in
Water Resistant
No
Humidity Resistant
No
ANSI/ASME A13.1
Yes
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Number of Pipe Markers
1
UV Resistant
Yes
Minimum Service Temperature
-40 Degrees F
IIAR Phase
LIQ
Weather Resistant
Yes
Glow In The Dark
No
Protective Coating
No Protective Coating
Printed Language
English
Pipe Marker Legend
Ammonia
Pipe Marker Package Type
Each
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
2 1/2 in
IIAR Pressure Level
High
Legend Text Color
Black, Orange, Red, White

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation DC, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.