Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, DC, 3 to 5In

  • Mfr # 90402

  • Zoro # G6047106


product price: $4.65
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90402
Zoro #
G6047106
UPC #
754473904029
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Pressure Level
High
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
8 to 10 yr
Physical State
Liquid
Adhesive
Yes
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
IIAR Abbreviation
DC
IIAR System Abbreviation
DC
Protective Coating
No Protective Coating
Finish
Glossy
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Legend Text Color
Black, Orange, Red, White
Pipe Marker Package Type
Card
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
1
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Water Resistant
No
Weather Resistant
Yes
Adhesive Material
Acrylic
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Ammonia
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
IIAR Pressure Level
High
UV Resistant
No
Maximum Service Temperature
180 Degrees F
IIAR Phase
LIQ
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation DC, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.