Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, EQ, 1 to 2-1/2In, PK4

  • Mfr # 90485

  • Zoro # G2288207


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90485
Zoro #
G2288207
UPC #
754473904852
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Sky Blue, Green
IIAR Abbreviation
EQ
Physical State
Liquid/Vapor
Adhesive
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
Pressure Level
Low
Language
English
Average Outdoor Durability
8 to 10 yr
IIAR System Abbreviation
EQ
Weather Resistant
Yes
Pipe Marker Material
Vinyl
UV Resistant
No
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
ISO 14726
No
Printed Language
English
Water Resistant
No
Humidity Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
4
NFPA 99, CGA C-9
No
IIAR Pressure Level
Low
Legend Text Color
Black, Blue, Green, Orange, White
Adhesive Style
Permanent
Chemical Resistant
Yes
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
IIAR Phase
LIQ/VAP
Finish
Glossy
Pipe Marker Legend
Ammonia
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, Orange, White, IIAR System Abbreviation EQ, IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.