Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, EQ, 3 to 5In

  • Mfr # 90484

  • Zoro # G6047115


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90484
Zoro #
G6047115
UPC #
754473904845
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Sky Blue, Green
Pressure Level
Low
Physical State
Liquid/Vapor
Language
English
Average Outdoor Durability
8 to 10 yr
Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR Abbreviation
EQ
Marker Attachment Style
Self-Adhesive
IIAR System Abbreviation
EQ
Adhesive Style
Permanent
Weather Resistant
Yes
Legend Text Color
Black, Blue, Green, Orange, White
Pipe Marker Legend
Ammonia
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Printed Language
English
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
IIAR Phase
LIQ/VAP
IIAR Pressure Level
Low
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
7 7/8 in
UV Resistant
No
Humidity Resistant
No
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, Orange, White, IIAR System Abbreviation EQ, IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.