Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, EQ, 3/4 to 2-1/2In

  • Mfr # 58014

  • Zoro # G9514416


product price: $10.99
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58014
Zoro #
G9514416
UPC #
754473580148
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Orange, Sky Blue, Green
Marker Attachment Style
Wrap Around
Physical State
Liquid/Vapor
IIAR Abbreviation
EQ
Pressure Level
Low
Laminated
Yes
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Adhesive
No
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
IIAR System Abbreviation
EQ
Water Resistant
No
ISO 14726
No
Number of Pipe Markers
1
Minimum Pipe O.D.
1 1/2 in
NFPA 99, CGA C-9
No
Pipe Marker Legend
Ammonia
Printed Language
English
Maximum Service Temperature
248 Degrees F
ANSI/ASME A13.1
Yes
Legend Text Color
Black, Blue, Green, Orange, White
Weather Resistant
Yes
Glow In The Dark
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Pipe Marker Package Type
Each
Maximum Pipe O.D.
2 3/8 in
Chemical Resistant
Yes
Abrasion Resistant
Yes
UV Resistant
Yes
IIAR Phase
LIQ/VAP
Adhesive Pipe Marker Format
Die-Cut on Cards
IIAR Pressure Level
Low
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, Orange, White, IIAR System Abbreviation EQ, IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.