Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, EQ, 8In and Above, 59982

  • Mfr # 59982

  • Zoro # G5437126


product price: $25.19
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Blue, Green, Orange, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59982
Zoro #
G5437126
UPC #
754473599829
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue, Green, Orange, Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Fiberglass Plastic
Legend Color
Black, White, Orange, Sky Blue, Green
Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Pressure Level
Low
Laminated
Yes
Average Outdoor Durability
5 to 8 yr
IIAR Abbreviation
EQ
Marker Attachment Style
Snap-On
Physical State
Liquid/Vapor
Fits Pipe O.D.
8 in and Larger
IIAR System Abbreviation
EQ
Legend Text Color
Black, Blue, Green, Orange, White
Pipe Marker Legend
Ammonia
Maximum Service Temperature
230 Degrees F
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
8 in
Pipe Marker Material
Plastic
Weather Resistant
No
ISO 14726
No
Water Resistant
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Package Type
Each
Humidity Resistant
No
Abrasion Resistant
Yes
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
IIAR Phase
LIQ/VAP
NFPA 99, CGA C-9
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Glow In The Dark
No
IIAR Pressure Level
Low

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, Orange, White, IIAR System Abbreviation EQ, IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Blue, Green, Orange, Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.