Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, EQ, 8In and Above, 90486

  • Mfr # 90486

  • Zoro # G2298320


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90486
Zoro #
G2298320
UPC #
754473904869
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Sky Blue, Green
IIAR Abbreviation
EQ
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Language
English
Pressure Level
Low
Marker Attachment Style
Self-Adhesive
Adhesive
Yes
Physical State
Liquid/Vapor
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR System Abbreviation
EQ
Pipe Marker Legend
Ammonia
Finish
Glossy
Legend Text Color
Black, Blue, Green, Orange, White
Chemical Resistant
Yes
Humidity Resistant
No
Adhesive Style
Permanent
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Weather Resistant
Yes
Number of Pipe Markers
1
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
ISO 14726
No
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Minimum Pipe O.D.
8 in
Pipe Marker Material
Plastic
IIAR Phase
LIQ/VAP
Minimum Service Temperature
-40 Degrees F
IIAR Pressure Level
Low
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, Orange, White, IIAR System Abbreviation EQ, IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.