Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, ES, 1 to 2-1/2In, PK4

  • Mfr # 90423

  • Zoro # G2298576


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90423
Zoro #
G2298576
UPC #
754473904234
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Green
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 to 2 3/8 in
Marker Attachment Style
Self-Adhesive
Physical State
Vapor
IIAR Abbreviation
ES
Pressure Level
Low
Language
English
Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR System Abbreviation
ES
Legend Text Color
Black, Blue, Green, White
Abrasion Resistant
Yes
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
3/4 in
Finish
Glossy
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
ISO 14726
No
UV Resistant
No
NFPA 99, CGA C-9
No
Number of Pipe Markers
4
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 3/8 in
IIAR Phase
VAP
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Material
Plastic
Humidity Resistant
No
Pipe Marker Legend
Ammonia
Weather Resistant
Yes
Adhesive Style
Permanent
Chemical Resistant
Yes
IIAR Pressure Level
Low
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation ES, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.