Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, ES, 3 to 5In

  • Mfr # 90403

  • Zoro # G2293168


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90403
Zoro #
G2293168
UPC #
754473904036
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Green
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Physical State
Vapor
IIAR Abbreviation
ES
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive
Yes
Pressure Level
Low
Language
English
IIAR System Abbreviation
ES
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
2 1/2 in
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
IIAR Pressure Level
Low
Adhesive Material
Acrylic
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Ammonia
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Legend Text Color
Black, Blue, Green, White
Protective Coating
No Protective Coating
IIAR Phase
VAP
Finish
Glossy
Printed Language
English
Maximum Pipe O.D.
7 7/8 in
UV Resistant
No
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Water Resistant
No
ISO 14726
No
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation ES, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.