Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, ES, 8In and Above

  • Mfr # 90443

  • Zoro # G3327865


product price: $9.19
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90443
Zoro #
G3327865
UPC #
754473904432
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Green
Fits Pipe O.D.
8 in and Larger
Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Pressure Level
Low
IIAR Abbreviation
ES
Average Outdoor Durability
8 to 10 yr
Marker Attachment Style
Self-Adhesive
Physical State
Vapor
IIAR System Abbreviation
ES
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Weather Resistant
Yes
Pipe Marker Material
Plastic
Pipe Marker Legend
Ammonia
Adhesive Style
Permanent
Finish
Glossy
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Legend Text Color
Black, Blue, Green, White
Humidity Resistant
No
Abrasion Resistant
Yes
Glow In The Dark
No
Adhesive Material
Acrylic
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
ISO 14726
No
Chemical Resistant
Yes
IIAR Pressure Level
Low
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
IIAR Phase
VAP
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation ES, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.