Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, HG, 3 to 5In

  • Mfr # 90404

  • Zoro # G2593044


product price: $5.25
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Blue, Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90404
Zoro #
G2593044
UPC #
754473904043
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue, Red, Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Red
Marker Attachment Style
Self-Adhesive
Pressure Level
High
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR Abbreviation
HG
Average Outdoor Durability
8 to 10 yr
Physical State
Vapor
Adhesive
Yes
Language
English
IIAR System Abbreviation
HG
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
ISO 14726
No
Protective Coating
No Protective Coating
Humidity Resistant
No
Finish
Glossy
Water Resistant
No
IIAR Pressure Level
High
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Ammonia
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Glow In The Dark
No
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
IIAR Phase
VAP
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
7 7/8 in
Number of Pipe Markers
1
Legend Text Color
Black, Blue, Red, White
Chemical Resistant
Yes
UV Resistant
No
Printed Language
English
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation HG, IIAR Phase VAP, IIAR Pressure Level High, Character Height 2 in, Background Color Blue, Red, Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.