Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, HG, 3/4 to 2-1/2In

  • Mfr # 57964

  • Zoro # G9512176


product price: $10.99
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57964
Zoro #
G9512176
UPC #
754473579647
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Sky Blue, Red
Pressure Level
High
IIAR Abbreviation
HG
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Marker Attachment Style
Wrap Around
Physical State
Vapor
Laminated
Yes
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Adhesive
No
IIAR System Abbreviation
HG
Printed Language
English
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Humidity Resistant
No
IIAR Phase
VAP
Minimum Pipe O.D.
1 1/2 in
Legend Text Color
Black, Blue, Red, White
Abrasion Resistant
Yes
UV Resistant
Yes
IIAR Pressure Level
High
ISO 14726
No
Pipe Marker Legend
Ammonia
Maximum Pipe O.D.
2 3/8 in
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Each
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Glow In The Dark
No
Maximum Service Temperature
248 Degrees F
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation HG, IIAR Phase VAP, IIAR Pressure Level High, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.