Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, HGD, 2 to 8In

  • Mfr # 57985

  • Zoro # G5437153


product price: $18.15
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57985
Zoro #
G5437153
UPC #
754473579852
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Sky Blue, Red
Physical State
Vapor
Pressure Level
High
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
IIAR Abbreviation
HGD
Language
English
Adhesive
No
Marker Attachment Style
Wrap Around
Average Outdoor Durability
5 to 8 yr
IIAR System Abbreviation
HGD
Maximum Pipe O.D.
7 7/8 in
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
Black, Blue, Red, White
Glow In The Dark
No
Printed Language
English
Humidity Resistant
No
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Ammonia
ANSI/ASME A13.1
Yes
IIAR Phase
VAP
ISO 14726
No
UV Resistant
Yes
IIAR Pressure Level
High
Maximum Service Temperature
248 Degrees F
Pipe Marker Package Type
Each
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation HGD, IIAR Phase VAP, IIAR Pressure Level High, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.