Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, HGD, 8In and Above, 59924

  • Mfr # 59924

  • Zoro # G5437162


product price: $29.15
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59924
Zoro #
G5437162
UPC #
754473599249
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Fiberglass Plastic
Legend Color
Black, White, Sky Blue, Red
Pressure Level
High
Adhesive
Yes
Fits Pipe O.D.
8 in and Larger
Physical State
Vapor
IIAR Abbreviation
HGD
Average Outdoor Durability
5 to 8 yr
Marker Attachment Style
Snap-On
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
IIAR System Abbreviation
HGD
Number of Pipe Markers
1
IIAR Pressure Level
High
ISO 14726
No
NFPA 99, CGA C-9
No
UV Resistant
No
Water Resistant
No
Pipe Marker Package Type
Each
Glow In The Dark
No
IIAR Phase
VAP
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Pipe Marker Legend
Ammonia
Weather Resistant
No
Printed Language
English
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Legend Text Color
Black, Blue, Red, White
Maximum Service Temperature
230 Degrees F
Minimum Pipe O.D.
8 in
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation HGD, IIAR Phase VAP, IIAR Pressure Level High, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.