Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, HPL, 8In and Above, 59925

  • Mfr # 59925

  • Zoro # G5437171


product price: $51.65
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59925
Zoro #
G5437171
UPC #
754473599256
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Ammonia
Material
Fiberglass Plastic
Legend Color
Black, White, Orange, Red
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Fits Pipe O.D.
8 in and Larger
Adhesive
Yes
IIAR Abbreviation
HPL
Physical State
Liquid
Indoor/Outdoor Usage
Indoor/Outdoor
Pressure Level
High
Language
English
Laminated
Yes
IIAR System Abbreviation
HPL
Legend Text Color
Black, Orange, Red, White
Glow In The Dark
No
Maximum Service Temperature
230 Degrees F
Number of Pipe Markers
1
Water Resistant
No
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
8 in
IIAR Phase
LIQ
ISO 14726
No
ANSI/ASME A13.1
Yes
IIAR Pressure Level
High
Pipe Marker Material
Plastic
Pipe Marker Package Type
Each
Weather Resistant
No
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Printed Language
English
Humidity Resistant
No
UV Resistant
No
Pipe Marker Legend
Ammonia
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation HPL, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.