Ammonia Pipe Marker, HPL, 8In and Above, 90446

  • Mfr # 90446

  • Zoro # G2295609


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90446
Zoro #
G2295609
UPC #
754473904463
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR Abbreviation
HPL
Average Outdoor Durability
8 to 10 yr
Physical State
Liquid
Language
English
Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Pressure Level
High
Fits Pipe O.D.
8 in and Larger
IIAR System Abbreviation
HPL
IIAR Phase
LIQ
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Weather Resistant
Yes
ISO 14726
No
Adhesive Material
Acrylic
Number of Pipe Markers
1
Pipe Marker Legend
Ammonia
IIAR Pressure Level
High
Glow In The Dark
No
Finish
Glossy
Printed Language
English
UV Resistant
No
Humidity Resistant
No
Adhesive Style
Permanent
Abrasion Resistant
Yes
Minimum Pipe O.D.
8 in
Legend Text Color
Black, Orange, Red, White
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation HPL, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.