Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, HSD, 8In and Above, 90447

  • Mfr # 90447

  • Zoro # G7428382


product price: $6.19
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90447
Zoro #
G7428382
UPC #
754473904470
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Yes
Physical State
Vapor
Pressure Level
High
IIAR Abbreviation
HSD
Marker Attachment Style
Self-Adhesive
Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
IIAR System Abbreviation
HSD
ISO 14726
No
Legend Text Color
Black, Blue, Red, White
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Pipe Marker Material
Plastic
Humidity Resistant
No
Pipe Marker Legend
Ammonia
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Pipe Marker Package Type
Card
UV Resistant
No
IIAR Phase
VAP
IIAR Pressure Level
High
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
8 in
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation HSD, IIAR Phase VAP, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.