Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, HSS, 2 to 8In

  • Mfr # 57988

  • Zoro # G5437205


product price: $15.69
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57988
Zoro #
G5437205
UPC #
754473579883
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Sky Blue, Green
Pressure Level
Low
Language
English
Marker Attachment Style
Wrap Around
Laminated
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Adhesive
No
IIAR Abbreviation
HSS
Physical State
Vapor
IIAR System Abbreviation
HSS
UV Resistant
Yes
NFPA 99, CGA C-9
No
IIAR Phase
VAP
Abrasion Resistant
Yes
Water Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Pipe Marker Package Type
Each
ISO 14726
No
Protective Coating
No Protective Coating
Weather Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
IIAR Pressure Level
Low
Glow In The Dark
No
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Humidity Resistant
No
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
Printed Language
English
Legend Text Color
Black, Blue, Green, White
Pipe Marker Legend
Ammonia

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation HSS, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.