Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, HSS, 8In and Above, 59927

  • Mfr # 59927

  • Zoro # G5437196


product price: $39.89
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59927
Zoro #
G5437196
UPC #
754473599270
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Fiberglass Plastic
Legend Color
Black, White, Sky Blue, Green
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Yes
Marker Attachment Style
Snap-On
Pressure Level
Low
Physical State
Vapor
Language
English
IIAR Abbreviation
HSS
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
5 to 8 yr
IIAR System Abbreviation
HSS
ISO 14726
No
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Water Resistant
No
Minimum Pipe O.D.
8 in
IIAR Phase
VAP
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Ammonia
Weather Resistant
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Humidity Resistant
No
NFPA 99, CGA C-9
No
Legend Text Color
Black, Blue, Green, White
IIAR Pressure Level
Low
Maximum Service Temperature
230 Degrees F
Pipe Marker Package Type
Each
Pipe Marker Material
Plastic
Printed Language
English
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation HSS, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.