Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, HTRL, 8In and Above, 59928

  • Mfr # 59928

  • Zoro # G5437223


product price: $39.35
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59928
Zoro #
G5437223
UPC #
754473599287
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Fiberglass Plastic
Legend Color
Black, White, Orange, Green
IIAR Abbreviation
HTRL
Marker Attachment Style
Snap-On
Laminated
Yes
Fits Pipe O.D.
8 in and Larger
Physical State
Liquid
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Yes
Language
English
Pressure Level
Low
Average Outdoor Durability
5 to 8 yr
IIAR System Abbreviation
HTRL
Chemical Resistant
Yes
Weather Resistant
No
Number of Pipe Markers
1
Printed Language
English
Minimum Pipe O.D.
8 in
ISO 14726
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Ammonia
IIAR Pressure Level
Low
Pipe Marker Package Type
Each
Maximum Service Temperature
230 Degrees F
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
UV Resistant
No
IIAR Phase
LIQ
Humidity Resistant
No
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Legend Text Color
Black, Green, Orange, White
Glow In The Dark
No
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Ammonia, Legend Text Color Black, Green, Orange, White, IIAR System Abbreviation HTRL, IIAR Phase LIQ, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.