Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, HTRS, 8In and Above, 59929

  • Mfr # 59929

  • Zoro # G5437232


product price: $37.59
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59929
Zoro #
G5437232
UPC #
754473599294
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Ammonia
Material
Fiberglass Plastic
Legend Color
Black, White, Sky Blue, Green
Marker Attachment Style
Snap-On
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
5 to 8 yr
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR Abbreviation
HTRS
Laminated
Yes
Pressure Level
Low
Physical State
Liquid/Vapor
Adhesive
Yes
Language
English
Markers per Card
1
IIAR System Abbreviation
HTRS
IIAR Phase
LIQ/VAP
Abrasion Resistant
Yes
Humidity Resistant
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Glow In The Dark
No
Maximum Service Temperature
230 Degrees F
Weather Resistant
No
Water Resistant
No
ISO 14726
No
IIAR Pressure Level
Low
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
8 in
Legend Text Color
Black, Blue, Green, White
UV Resistant
No
Printed Language
English
Pipe Marker Package Type
Each
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Ammonia

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation HTRS, IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.