Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, HTS, 1 to 2-1/2In, PK4

  • Mfr # 90431

  • Zoro # G2298558


product price: $4.65
/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90431
Zoro #
G2298558
UPC #
754473904319
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Green
Language
English
Adhesive
Yes
Physical State
Vapor
Pressure Level
Low
IIAR Abbreviation
HTS
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
IIAR System Abbreviation
HTS
Chemical Resistant
Yes
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
4
Printed Language
English
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
ISO 14726
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Ammonia
Pipe Marker Material
Plastic
IIAR Pressure Level
Low
Abrasion Resistant
Yes
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Minimum Pipe O.D.
3/4 in
Maximum Pipe O.D.
2 3/8 in
Legend Text Color
Black, Blue, Green, White
IIAR Phase
VAP
Protective Coating
No Protective Coating
Finish
Glossy
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation HTS, IIAR Phase VAP, IIAR Pressure Level Low, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.