Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, IIAR, 3 to 5In, 90460

  • Mfr # 90460

  • Zoro # G2304130


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90460
Zoro #
G2304130
UPC #
754473904609
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Physical State
Liquid
Pressure Level
High
Adhesive
Yes
Language
English
IIAR Abbreviation
(Blank)
Average Outdoor Durability
8 to 10 yr
IIAR System Abbreviation
(Blank)
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Water Resistant
No
IIAR Phase
LIQ
Finish
Glossy
IIAR Pressure Level
High
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Glow In The Dark
No
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Weather Resistant
Yes
Humidity Resistant
No
Pipe Marker Legend
Ammonia
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Abrasion Resistant
Yes
Legend Text Color
Black, Orange, Red, White
Chemical Resistant
Yes
Maximum Pipe O.D.
7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation (Blank), IIAR Phase LIQ, IIAR Pressure Level High, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.