Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, IIAR, 3 to 5In, 90463

  • Mfr # 90463

  • Zoro # G2304121


product price: $5.39
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90463
Zoro #
G2304121
UPC #
754473904630
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Green
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 7 7/8 in
IIAR Abbreviation
(Blank)
Marker Attachment Style
Self-Adhesive
Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Physical State
Liquid
Pressure Level
Low
IIAR System Abbreviation
(Blank)
Pipe Marker Package Type
Card
Glow In The Dark
No
Protective Coating
No Protective Coating
Legend Text Color
Black, Green, Orange, White
Finish
Glossy
IIAR Pressure Level
Low
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
UV Resistant
No
Humidity Resistant
No
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Legend
Ammonia
ANSI/ASME A13.1
Yes
ISO 14726
No
Minimum Pipe O.D.
2 1/2 in
Adhesive Material
Acrylic
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
IIAR Phase
LIQ
Number of Pipe Markers
1
Printed Language
English
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Abrasion Resistant
Yes
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Green, Orange, White, IIAR System Abbreviation (Blank), IIAR Phase LIQ, IIAR Pressure Level Low, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.