Zoro Homepage

Ammonia Pipe Marker, IIAR, 3 to 5In, 90466

  • Mfr # 90466

  • Zoro # G2298619


product price: $4.04
/ea
Sold in multiples of 2 for $8.08

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Blue, Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90466
Zoro #
G2298619
UPC #
754473904661
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue, Red, Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Red
Pressure Level
High
IIAR Abbreviation
(Blank)
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Language
English
Physical State
Vapor
Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
IIAR System Abbreviation
(Blank)
IIAR Phase
VAP
Water Resistant
No
Legend Text Color
Black, Blue, Red, White
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Glow In The Dark
No
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Printed Language
English
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Legend
Ammonia
Minimum Application Temperature
0 Degrees F
IIAR Pressure Level
High
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
Yes
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Humidity Resistant
No
Adhesive Style
Permanent
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation (Blank), IIAR Phase VAP, IIAR Pressure Level High, Background Color Blue, Red, Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.