Zoro Homepage

Ammonia Pipe Marker, IIAR, 3 to 5In, 90472

  • Mfr # 90472

  • Zoro # G2285355


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90472
Zoro #
G2285355
UPC #
754473904722
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Orange, Red, White, IIAR System Abbreviation (Blank), IIAR Phase LIQ/VAP, IIAR Pressure Level High, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.