Ammonia Pipe Marker, IIAR, 3 to 5In, 90475

  • Mfr # 90475

  • Zoro # G2304115


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90475
Zoro #
G2304115
UPC #
754473904753
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Sky Blue, Green
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pressure Level
Low
Physical State
Liquid/Vapor
IIAR Abbreviation
(Blank)
Language
English
Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
IIAR System Abbreviation
(Blank)
Protective Coating
No Protective Coating
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Ammonia
Minimum Application Temperature
0 Degrees F
IIAR Phase
LIQ/VAP
UV Resistant
No
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Plastic
Legend Text Color
Black, Blue, Green, Orange, White
Adhesive Style
Permanent
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
7 7/8 in
IIAR Pressure Level
Low
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Finish
Glossy
Number of Pipe Markers
1
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Water Resistant
No
Humidity Resistant
No
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Chemical Resistant
Yes
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, Orange, White, IIAR System Abbreviation (Blank), IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.