Zoro Homepage

Ammonia Pipe Marker, IIAR, 3/4 to 2-1/2In, 58000

  • Mfr # 58000

  • Zoro # G9513113


product price: $11.15
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58000
Zoro #
G9513113
UPC #
754473580001
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Orange, Red
Laminated
Yes
Physical State
Liquid
Adhesive
No
Average Outdoor Durability
5 to 8 yr
Pressure Level
High
IIAR Abbreviation
(Blank)
Marker Attachment Style
Wrap Around
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 1/2 to 2 3/8 in
IIAR System Abbreviation
(Blank)
Printed Language
English
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Maximum Service Temperature
248 Degrees F
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Water Resistant
No
IIAR Pressure Level
High
Humidity Resistant
No
NFPA 99, CGA C-9
No
Legend Text Color
Black, Orange, Red, White
ISO 14726
No
Glow In The Dark
No
UV Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Pipe Marker Package Type
Each
IIAR Phase
LIQ
Chemical Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Ammonia
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation (Blank), IIAR Phase LIQ, IIAR Pressure Level High, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.