Zoro Homepage

Ammonia Pipe Marker, IIAR, 3/4 to 2-1/2In, 58002

  • Mfr # 58002

  • Zoro # G9513822


product price: $11.55
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58002
Zoro #
G9513822
UPC #
754473580025
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Orange, Sky Blue, Red
Marker Attachment Style
Wrap Around
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Laminated
Yes
Pressure Level
High
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Physical State
Liquid/Vapor
Adhesive
No
Average Outdoor Durability
5 to 8 yr
IIAR Abbreviation
(Blank)
IIAR System Abbreviation
(Blank)
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
IIAR Pressure Level
High
Maximum Service Temperature
248 Degrees F
Glow In The Dark
No
IIAR Phase
LIQ/VAP
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
1 1/2 in
Abrasion Resistant
Yes
ISO 14726
No
Printed Language
English
Humidity Resistant
No
Pipe Marker Legend
Ammonia
UV Resistant
Yes
Water Resistant
No
Number of Pipe Markers
1
Maximum Pipe O.D.
2 3/8 in
Legend Text Color
Black, Blue, Orange, Red, White
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Pipe Marker Package Type
Each
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Orange, Red, White, IIAR System Abbreviation (Blank), IIAR Phase LIQ/VAP, IIAR Pressure Level High, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.