Zoro Homepage

Ammonia Pipe Marker, IIAR, 3/4 to 2-1/2In, 58004

  • Mfr # 58004

  • Zoro # G9512605


product price: $10.97
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58004
Zoro #
G9512605
UPC #
754473580049
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Sky Blue, Green
Language
English
Marker Attachment Style
Wrap Around
Average Outdoor Durability
5 to 8 yr
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Physical State
Vapor
Laminated
Yes
Pressure Level
Low
Adhesive
No
IIAR Abbreviation
(Blank)
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR System Abbreviation
(Blank)
Abrasion Resistant
Yes
Printed Language
English
Maximum Service Temperature
248 Degrees F
Water Resistant
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
1 1/2 in
Number of Pipe Markers
1
Maximum Pipe O.D.
2 3/8 in
Protective Coating
No Protective Coating
Humidity Resistant
No
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Glow In The Dark
No
ISO 14726
No
IIAR Pressure Level
Low
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Ammonia
Pipe Marker Package Type
Each
UV Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Legend Text Color
Black, Blue, Green, White
IIAR Phase
VAP

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation (Blank), IIAR Phase VAP, IIAR Pressure Level Low, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.