Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, IIAR, 8In and Above, 90462

  • Mfr # 90462

  • Zoro # G2306066


product price: $9.75
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90462
Zoro #
G2306066
UPC #
754473904623
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Pressure Level
High
Marker Attachment Style
Self-Adhesive
IIAR Abbreviation
(Blank)
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Language
English
Physical State
Liquid
Adhesive
Yes
IIAR System Abbreviation
(Blank)
Water Resistant
No
UV Resistant
No
Humidity Resistant
No
Printed Language
English
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Pipe Marker Package Type
Card
ISO 14726
No
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
IIAR Phase
LIQ
Maximum Service Temperature
180 Degrees F
IIAR Pressure Level
High
Legend Text Color
Black, Orange, Red, White
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Pipe Marker Legend
Ammonia
Chemical Resistant
Yes
Finish
Glossy
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation (Blank), IIAR Phase LIQ, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.