Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, LIC, 1 to 2-1/2In, PK4

  • Mfr # 90432

  • Zoro # G9481866


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90432
Zoro #
G9481866
UPC #
754473904326
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Pressure Level
High
Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
IIAR Abbreviation
LIC
Adhesive
Yes
Physical State
Liquid
Average Outdoor Durability
8 to 10 yr
IIAR System Abbreviation
LIC
Weather Resistant
Yes
Pipe Marker Legend
Ammonia
Chemical Resistant
Yes
IIAR Pressure Level
High
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
IIAR Phase
LIQ
Humidity Resistant
No
Pipe Marker Material
Plastic
Maximum Pipe O.D.
2 3/8 in
ISO 14726
No
Printed Language
English
Glow In The Dark
No
UV Resistant
No
Minimum Pipe O.D.
3/4 in
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Legend Text Color
Black, Orange, Red, White
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
4

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation LIC, IIAR Phase LIQ, IIAR Pressure Level High, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.