Zoro Homepage

Ammonia Pipe Marker, LIC, 8In and Above

  • Mfr # 90452

  • Zoro # G2299389


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90452
Zoro #
G2299389
UPC #
754473904524
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Pressure Level
High
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR Abbreviation
LIC
Average Outdoor Durability
8 to 10 yr
Marker Attachment Style
Self-Adhesive
Language
English
Adhesive
Yes
Fits Pipe O.D.
8 in and Larger
Physical State
Liquid
IIAR System Abbreviation
LIC
Protective Coating
No Protective Coating
IIAR Phase
LIQ
Pipe Marker Material
Plastic
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Glow In The Dark
No
IIAR Pressure Level
High
Finish
Glossy
ISO 14726
No
Chemical Resistant
Yes
Legend Text Color
Black, Orange, Red, White
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Ammonia
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Printed Language
English
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation LIC, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.