Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, LSS, 2 to 8In

  • Mfr # 57993

  • Zoro # G5437293


product price: $15.69
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57993
Zoro #
G5437293
UPC #
754473579937
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Sky Blue, Green
Adhesive
No
Language
English
Laminated
Yes
Marker Attachment Style
Wrap Around
Indoor/Outdoor Usage
Indoor/Outdoor
Physical State
Vapor
Fits Pipe O.D.
2 1/2 to 7 7/8 in
IIAR Abbreviation
LSS
Pressure Level
Low
Average Outdoor Durability
5 to 8 yr
IIAR System Abbreviation
LSS
NFPA 99, CGA C-9
No
Glow In The Dark
No
Pipe Marker Package Type
Each
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Weather Resistant
Yes
IIAR Phase
VAP
Humidity Resistant
No
IIAR Pressure Level
Low
Pipe Marker Legend
Ammonia
Maximum Service Temperature
248 Degrees F
Legend Text Color
Black, Blue, Green, White
Number of Pipe Markers
1
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Minimum Pipe O.D.
2 1/2 in
UV Resistant
Yes
Water Resistant
No
ISO 14726
No
Maximum Pipe O.D.
7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation LSS, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.