Ammonia Pipe Marker, LSS, 8In and Above, 90453

  • Mfr # 90453

  • Zoro # G4741091


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90453
Zoro #
G4741091
UPC #
754473904531
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Green
Language
English
IIAR Abbreviation
LSS
Physical State
Vapor
Pressure Level
Low
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Yes
IIAR System Abbreviation
LSS
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Number of Pipe Markers
1
Chemical Resistant
Yes
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Weather Resistant
Yes
Humidity Resistant
No
Finish
Glossy
Pipe Marker Legend
Ammonia
Legend Text Color
Black, Blue, Green, White
Minimum Pipe O.D.
8 in
Printed Language
English
Glow In The Dark
No
IIAR Pressure Level
Low
Pipe Marker Material
Coiled Plastic
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
ISO 14726
No
Adhesive Style
Permanent
IIAR Phase
VAP

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation LSS, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.